Suport clemă Elesa+Ganter GN 706.3-22-M10-NI
Threaded set collars, Stainless Steel
Vedeți informațiile tehniceReferințe
Elesa+Ganter:GN 706.3-22-M10-NI
Rubix:d593662
Producator:GN 706.3-22-M10-NI
EAN:4045525675209
Detalii produs : 706.3-22-M10-NI ELESA+GANTER - 706.3-22-M10-NI ELESA+GANTER
Stainless Steel-threaded set collars GN 706.3 can be used in connection with bolt thread tolerance 6g. After clamping, the thread of the semi-split set collar may no longer be tolerance-stable (6H). The thread d3 for sizes d1 = 20 to 36 is designed as a through hole, from size d1 = 42 it is designed as blind hole.
Informații tehnice
atribute
| Diametrul forajului | 10 mm |
|---|---|
| Diametru | 22 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere


