Rulment axial cu bile NSK 53207, Diametrul interior: 35 mm | Diametrul exterior: 62 mm | Lățime: 19.9 mm
Thrust Ball Bearing
Vedeți informațiile tehniceReferințe
NSK:53207
Rubix:d417705
EAN:0029176029530

Detalii produs : 53207 NSK - 53207 NSK
Designed to support high-speed axial thrusts, NSK thrust ball bearings comprise flat washers which enclose the balls. Thrust ball bearings are classified into two families: flat or spherical housing washers. In all cases, no axial forces can be maintained. NSK thrust ball bearings can be single-acting or double-acting. The single type comprises two washers (shaft and housing) and a cage and ball assembly. The double version has three washers and two cage and ball assemblies (the two rows of balls are separated by the shaft washer).
Informații tehnice
atribute
| Diametrul interior | 35 mm |
|---|---|
| Diametrul exterior | 62 mm |
| Lățime | 19.9 mm |
| Tipul rulmentului | efect simplu |
| Serie | 532 series |
| Cușcă | oțel |
| Greutate | 0.231 kg |
| Grosime | 19.9 mm |
| Sarcină dinamică de bază, axială - Ca | 39500 N |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere