Placă pentru picioare Elesa+Ganter GN 6311.1-20-P
Thrust pads Steel / Plastic
Vedeți informațiile tehniceReferințe
Elesa+Ganter:GN 6311.1-20-P
Rubix:d582671
Producator:6311.1-20-P
EAN:4045525067646



Detalii produs : GN 6311.1-20-P ELESA+GANTER - GN 6311.1-20-P ELESA+GANTER
Thrust pads GN 6311.1 are used in conjunction with grub screws fitted with thrust point (grub screws DIN 6332, tommy screws DIN 6304 and DIN 6306) to transmit clamping force. They align themselves on uneven and non-parallel surfaces and thus prevent the rotating force being transmitted to the workpiece. The plastic cap prevents damage to delicate workpieces. The unique shape of the non-removable retaining ring permits easy insertion and removal of grub screws into or from the thrust pad. Thrust pads GN 6311.1 can be used in conjunction with DIN 6332 grub screws as levelling pad.
Informații tehnice
atribute
| Diametrul filetării | 12 mm |
|---|---|
| Diametru | 20 mm |
| Capacitatea de încărcare | 24 kg |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
