Referințe
Elesa+Ganter:DIN 6311-25-S
Rubix:d579936
Producator:DIN 6311-25-S
EAN:4045525323773





Detalii produs : 6311-25-S ELESA+GANTER - 6311-25-S ELESA+GANTER
Thrust pads DIN 6311 are utilized to transmit clamping forces. They lean to uneven and unparallel surfaces and eliminate the transmission of any screw turning movement to the workpiece. Hints for installation The thrust pad has to be held at an angle allowing the circlip to drop to the bottom of its groove with the split end downwards. The thrust pin is then offered up to the split end of the circlip at the lowest possible angle and pressed home.
Informații tehnice
atribute
| Logistic Greutate | 33 g |
|---|---|
| Formă | s |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere