Rulment axial cu role autoaliniate NSK 29320M
Thrust Spherical Roller Bearing
Vedeți informațiile tehniceVezi documenteleReferințe
NSK:29320M
Rubix:d403901
EAN:00029176069260

Documente
Detalii produs : 29320M NSK - 29320M NSK
Puncte forte
•These thrust bearings containing convex rollers have self-aligning capabilities and are free of any influence from mounting error or shaft deflection. E-type bearings (suffixed with E in the bearing tables) with pressed cages are available for high load applications
Machined-brass cages are recommended for horizontal shafts or high-speed applications
Since there are several places where lubrication is difficult, such as the area between the roller heads and inner ring rib, the sliding surfaces between cage and guide sleeve, etc. , oil lubrication should be used, even at low speeds
Machined-brass cages are used in standard bearings of this type
Machined-brass cages are recommended for horizontal shafts or high-speed applications
Since there are several places where lubrication is difficult, such as the area between the roller heads and inner ring rib, the sliding surfaces between cage and guide sleeve, etc. , oil lubrication should be used, even at low speeds
Machined-brass cages are used in standard bearings of this type
Informații tehnice
atribute
| Diametrul interior | 100 mm |
|---|---|
| Diametrul exterior | 170 mm |
| Lățime | 42 mm |
| Serie | 293 |
| Cușcă | alamă |
| Limitați viteza | 2000 rpm |
| Sarcină statică de bază, axială - C0a | 1280000 N |
| Sarcină dinamică de bază, axială - Ca | 410000 N |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
