Materiale de umplutură Sârmă TIG Spartex 860194
Tig ag5 alu. stick
Vedeți informațiile tehniceVezi documenteleReferințe
Spartex:860194
Rubix:d794012
EAN:3660338151620

Documente
Detalii produs : 860194 SPARTEX - 860194 TIG FILLET RODS ALUMINIUM AG5 DIAMETER MM 2 5KG SPARTEX
Filler metal for TIG welding under gas shielding of 5% magnesium aluminium alloys with a similar composition.
.
APPLICATIONS .
Boilermaking, shipbuilding, chemical industries... .
Length: 1 metre. Packaged in plastic tubes of 5 kilos. Classification according to AWS A5.10 standard
APPLICATIONS .
Boilermaking, shipbuilding, chemical industries... .
Length: 1 metre. Packaged in plastic tubes of 5 kilos. Classification according to AWS A5.10 standard
Informații tehnice
atribute
| Diametru | 2 mm |
|---|---|
| Standard | AWS A5.10-NORM - EN ISO 18273 |
| Ambalaj | 5 kg |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
