Referințe
Optibelt:12 AT3 / 300
Rubix:d436777
Producator:1027249
EAN:4044978003645

Detalii produs : 12 AT3 / 300 OPTIBELT - OPTIBELT 12 AT3 / 300 1027249
This drive element has been used synchronously Power, torque and power transmission has become increasingly important. The current importance of timing belts is due, among other things, to constantly further developed tooth profiles and belt constructions
Puncte forte
•Large selection of tension cord materials
Maintenance-free
Maintenance-free
Aplicații
Parallel or Synchronous Conveyors;Inclined Conveyors;Accumulating Conveyors;Vacuum Conveyors;Take-Off Unit;Separator or Workpiece Positioner
Informații tehnice
atribute
| Profil | at3 |
|---|---|
| Lungime primitivă | 300 mm |
| Lățimea centurii | 12 mm |
| Smoală | 3 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
