Curea de transmisie metrică Optibelt 8 AT3 / 417

Timing Belt

Vedeți informațiile tehnice

Referințe

Optibelt:8 AT3 / 417
Rubix:d438137
Producator:1027315
EAN:4044978165046
brand logo

rezumat tehnic

Profilat3
Lungime primitivă417 mm
Lățimea centurii8 mm
Vezi toate Caracteristice

Detalii produs : 8 AT3 / 417 OPTIBELT - OPTIBELT 8 AT3 / 417 1027315


This drive element has been used synchronously Power, torque and power transmission has become increasingly important. The current importance of timing belts is due, among other things, to constantly further developed tooth profiles and belt constructions

Puncte forte

•Large selection of tension cord materials
Maintenance-free

Aplicații

Parallel or Synchronous Conveyors;Inclined Conveyors;Accumulating Conveyors;Vacuum Conveyors;Take-Off Unit;Separator or Workpiece Positioner

Informații tehnice


atribute
Profilat3
Lungime primitivă417 mm
Lățimea centurii8 mm
Smoală3 mm
  • Disponibil – Data livrării la cerere