Curea de transmisie HTD Optibelt 1750 14MDC 68
Timing Belt
Vedeți informațiile tehniceVezi documenteleReferințe
Optibelt:1750 14MDC 68
Rubix:133021
Producator:1640285
EAN:4014486941739

Documente
Detalii produs : 1750 14MDC 68 OPTIBELT - CUREA DELTA CHAIN 1750 14MDC 68 OPTIBELT
The optibelt DELTA Chain with carbon cord is the ideal alternative to drives with roller chains. Designed for high torques, it delivers the best performance values even under extreme loads and high stresses. The optibelt DELTA Chain was designed for high torques and delivers the best performance values even under extreme loads and high stresses. The width of the drive can therefore be significantly reduced. The focus here is particularly on drives with very high torques. The innovative material combination of an extremely resistant polyurethane mixture, an abrasion-resistant and specially treated polyamide fabric and the carbon tension member makes the optibelt DELTA Chain extremely resilient and at the same time resistant to a wide range of chemicals, oils and liquids. Our innovation studies have shown in intensive tests that performance increases of up to 100% are possible compared to similar high-performance rubber timing belts.
Puncte forte
•Optimised tooth form
Unmatched Shock Resistance
Temperature Resistance
Double Power Transmission
Newly developed special fabric
High Reliability
Tear-resistant for heavy demand
Durable
Unmatched Shock Resistance
Temperature Resistance
Double Power Transmission
Newly developed special fabric
High Reliability
Tear-resistant for heavy demand
Durable
Informații tehnice
atribute
| Profil | mdc |
|---|---|
| Lungime primitivă | 1750 mm |
| Lățimea centurii | 68 mm |
| Material | poliuretan |
| Smoală | 14 mm |
| Numărul de dinți | 125 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere