Curea de transmisie HTD Fenner 278K0072

Timing belt

Vedeți informațiile tehnice

Referințe

Fenner:278K0072
Rubix:d1056019
Producator:720-8M30-FEN
brand logo

rezumat tehnic

Smoală8 mm

Detalii produs : 720-8M30-FEN FENNER - HTD DRIVE BELT FENNER 278K0072


Fenner HTD drive systems conform to ISO 13050 and have a curvilinear tooth form giving more uniform distribution of shear stresses within the teeth. Tooth loads are subsequently carried by the tensile members of the belt thus providing a significant improvement over Classical Timing belts.

Informații tehnice


atribute
Smoală8 mm
  • Disponibil – Data livrării la cerere