Rulment cu role conice Timken 3578/3525, Diametrul exterior: 87.313 mm | Diametrul interior: 44.45 mm | Lățime: 30.163 mm

Timken Tapered Roller Bearing 3500

Vedeți informațiile tehnice

Referințe

Timken:3578/3525
Rubix:d484868
EAN:0053893652641
brand logo

rezumat tehnic

Diametrul interior44.45 mm
Diametrul exterior87.313 mm
Lățime30.163 mm
Vezi toate Caracteristice

Detalii produs : 3578-99401 TIMKEN - TIMKEN 3578-99401 TAPERED ROLLER BEARING


Single-row tapered roller bearings are the most basic and widely used, consisting of a cone assembly and a cup. Timken patented the first in 1898 and today offers the world's widest variety in inch and metric sizes. This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the inner race assembly and the outer race. It is typically mounted in opposing pairs on a shaft.
This cone will need to be purchased with a matching cup.

Puncte forte

Single cone. One-piece pressed steel cage retains rollers on the cone and spaces them evenly. Pin type cages also available.

Aplicații

Vehicle front wheels; Differential and pinion configurations; Conveyor rolls; Machine tool spindles; Trailer wheels

Informații tehnice


atribute
Logistică Dimensiuni (L x W x H)30,886x63,015x63,015 mm
Logistic Greutate473 g
Dimensiunile Packaged (D x W x H)37,846x87,884x87,884 mm
Diametrul interior44.45 mm
Diametrul exterior87.313 mm
Lățime30.163 mm
Tipul jocului rulmentuluicn
Serie3500
Cușcăoțel
  • Disponibil – Data livrării la cerere

Descoperiți produsele noastre din categoriile asociate.