Rulment cu role conice Timken 3980/3920, Diametrul exterior: 112.713 mm | Diametrul interior: 60.325 mm | Lățime: 30.163 mm

Timken Tapered Roller Bearing 3900

Vedeți informațiile tehnice

Referințe

Timken:3980/3920
Rubix:d486363
EAN:0053893652740
brand logo

rezumat tehnic

Diametrul interior60.325 mm
Diametrul exterior112.713 mm
Lățime30.163 mm
Vezi toate Caracteristice

Detalii produs : 3980-99401 TIMKEN - TIMKEN 3980-99401 TAPERED ROLLER BEARING


Single-row tapered roller bearings are the most basic and widely used, consisting of a cone assembly and a cup. Timken patented the first in 1898 and today offers the world's widest variety in inch and metric sizes. This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the inner race assembly and the outer race. It is typically mounted in opposing pairs on a shaft.
This cone will need to be purchased with a matching cup.

Puncte forte

Single cone. One-piece pressed steel cage retains rollers on the cone and spaces them evenly. Pin type cages also available.

Aplicații

Vehicle front wheels; Differential and pinion configurations; Conveyor rolls; Machine tool spindles; Trailer wheels

Informații tehnice


atribute
Logistică Dimensiuni (L x W x H)30,048x87,899x87,899 mm
Logistic Greutate848 g
Dimensiunile Packaged (D x W x H)39,7256x116,0272x116,0272 mm
Diametrul interior60.325 mm
Diametrul exterior112.713 mm
Lățime30.163 mm
Tipul jocului rulmentuluicn
Serie3900
Cușcăoțel
  • Disponibil – Data livrării la cerere

Descoperiți produsele noastre din categoriile asociate.