Referințe
Timken:465
Rubix:d483892
Producator:100051997
EAN:0053893037110


rezumat tehnic
| Diametrul interior | 50 mm |
|---|---|
| Diametrul exterior | 107.95 mm |
| Lățime | 65.09 mm |
Detalii produs : 465-20024 TIMKEN - TIMKEN 465-20024 TAPERED ROLLER BEARING CONE
Timken® tapered roller bearings manage both radial and thrust loads, even in the most unforgiving conditions. Our flagship product, they are available in thousands of combinations and various configurations, often featuring customized geometries, engineered surfaces or specialized sealing solutions.
Informații tehnice
atribute
| Dimensiunile Packaged (D x W x H) | 103,632x103,632x34,544 mm |
|---|---|
| greutate ambalate | 778,8 g |
| Diametrul interior | 50 mm |
| Diametrul exterior | 107.95 mm |
| Lățime | 65.09 mm |
| Serie | 455 |
| Cușcă | oțel |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere