Referințe
SKF:TMAS 100-100
Rubix:28351




Detalii produs : TMAS 100-100 SKF - SKF ADAOSURI DE REGLARE TMAS 100-100
For machines with a split drive train, the exact alignment, eg. B. engine and engine, basic requirement for trouble-free operation. With the shims of the series TMAS machines can be optimally aligned in height. They are available in five different sizes and 10 different thicknesses.
∙ Made of corrosion resistant steel
∙ Easy to place and remove
∙ Small thickness gradation
∙ Marking the thickness on each disc
∙ Totally burr-free
Informații tehnice
atribute
| Diametrul interior | 32 mm |
|---|---|
| Diametrul exterior | 100 mm |
| Lățime | 100 mm |
| Grosime | 1 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
