Set de blocare / element de blocare Tollok TLK350 19x35 C
TOLLOK clamping set
Vedeți informațiile tehniceReferințe
Tollok:TLK350 19x35 C
Rubix:d486684
Producator:11044738
Detalii produs : TLK350 19x35 C TOLLOK - TLK350 19x35 C TOLLOK
TENSION ELEMENT
TENSION ELEMENT
Puncte forte
∙ Medium to high torques
∙ Short assembly times
∙ Cost-effective application
Aplicații
Clean and lightly oil the contact surfaces of the shaft and hub. Insert the clamping set into the hub seat and slide onto the shaft. Tighten the clamping screws crosswise evenly to the specified tightening torque in several stages using a torque wrench. Check the tightening torque of all clamping screws in the order in which they are arranged. CAUTION: Do not use oil with molybdenum disulphide or high-pressure additives or grease, which significantly reduce the coefficient of friction.
Informații tehnice
atribute
| Diametrul arborelui | 19 mm |
|---|---|
| Diametrul forajului | 19 mm |
| Lungime totală cu șuruburi | 25 mm |
| Lungime totală fără șuruburi | 21 mm |
| Numărul de șuruburi | 4 |
| Forța axială | 10.4 kN |
| Arbore de presiune de suprafață | 104 N/mm² |
| Cuplu transmisibil | 99 N.m |
| Diametrul exterior | 35 mm |
| Execuție | 350 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere

