Tipuri de scule Roebuck 880725
Tool box - metal - 33 tools
Vedeți informațiile tehniceVezi documenteleReferințe
Roebuck:880725
Rubix:d796978
EAN:3660338340680
Documente
Detalii produs : 880725 ROEBUCK - 880725 SET DE SCULE DIN 33 DE PIESE ROEBUCK
Composition:
-5 Angled Pipe wrenches 6x12 Ø 8. 10. 13. 17. 19 (Réfs 865299. 865301. 865304. 865308. 865310).
-10 Ring Wrenches Ø 7. 8. 10. 12. 13. 14. 17. 19. 22. 24 mm (ref.
865256. 865258. 865260. 865261. 865262. 865263. 865264. 865265. 865266. 865267). - 1 grip pliers, wide range (ref.
845299)-Side cutter 160 mm (ref.
847005).
-Set of 9 Allen keys with ball head (ref.
787655).
-Bank hammer (ref.
733687).
-Precision Center point (ref.
4972005), hacksaw frame (ref.
864597).
-Stanley knife (ref.
787534)-2 pen punches Ø 2 and 3 mm (ref.
828064. 828065).
-1 Water pump pliers (ref.
787552)
-5 Angled Pipe wrenches 6x12 Ø 8. 10. 13. 17. 19 (Réfs 865299. 865301. 865304. 865308. 865310).
-10 Ring Wrenches Ø 7. 8. 10. 12. 13. 14. 17. 19. 22. 24 mm (ref.
865256. 865258. 865260. 865261. 865262. 865263. 865264. 865265. 865266. 865267). - 1 grip pliers, wide range (ref.
845299)-Side cutter 160 mm (ref.
847005).
-Set of 9 Allen keys with ball head (ref.
787655).
-Bank hammer (ref.
733687).
-Precision Center point (ref.
4972005), hacksaw frame (ref.
864597).
-Stanley knife (ref.
787534)-2 pen punches Ø 2 and 3 mm (ref.
828064. 828065).
-1 Water pump pliers (ref.
787552)
Informații tehnice
atribute
| Numărul de elemente | 33 |
|---|
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere