Tăietor monobloc Format 24360500, 9124360500
Tor. end mill WN VHM TiALN 5,0/0,50mm
Vedeți informațiile tehniceReferințe
Format:24360500, 9124360500
Rubix:d787381
Producator:4317784473569
EAN:4317784473569
Detalii produs : 24360500 FORMAT - 24360500 FORMAT
Solid carbide torus cutter
Design: With centre cut, suitable for drilling.
Application: Can be used for peripheral milling. With corner radius to avoid notching effects on the workpiece. Suitable for HSC machining up to 62 HRC.
Informații tehnice
atribute
| Diametrul cozii | 6 mm |
|---|---|
| Lungime totală | 50 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere

