Tăietor monobloc Format 24372008, 9124372008
Tor. end mill WNVHMTiALN 20,0/2,00mmZ4 L
Vedeți informațiile tehniceReferințe
Format:24372008, 9124372008
Rubix:d787641
Producator:4317784474399
EAN:4317784474399
Detalii produs : 24372008 FORMAT - 24372008 FORMAT
Solid carbide torus cutter
Design: With centre cut, suitable for drilling.
Application: Can be used for peripheral milling. With corner radius to avoid notching effects on the workpiece. Suitable for HSC machining up to 70 HRC.
Informații tehnice
atribute
| Diametrul cozii | 20 mm |
|---|---|
| Lungime totală | 110 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere

