Referințe
SKF:C 2211 KV
Rubix:d1305957
Producator:96125
EAN:7316570056853



Detalii produs : C 2211 KV SKF - TOROIDAL ROLLER BEARING SKF C 2211 KV
CARB toroidal roller bearings have one row of long, slightly barrel-shaped symmetrical rollers and torus-shaped raceway profiles. They are non-locating bearings and accommodate exclusively radial loads. CARB bearings are often used to replace the non-locating spherical roller bearing in a locating/non-locating bearing arrangement.
Informații tehnice
atribute
| Logistic Greutate | 774,5 g |
|---|---|
| Diametrul interior | 55 mm |
| Diametrul exterior | 100 mm |
| Lățime | 25 mm |
| Tipul jocului rulmentului | cn |
| Serie | c22 |
| Stat. Evaluarea încărcării | 134000 N |
| Dyn. Evaluarea încărcării | 132000 N |
| Limitați viteza | 3400 rpm |
| Focă | deschis |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
