Referințe
SKF:C 2314 K
Rubix:d1266312
EAN:7316577759290

Detalii produs : C 2314 K SKF - TOROIDAL ROLLER BEARING SKF C 2314 K
CARB toroidal roller bearings have one row of long, slightly barrel-shaped symmetrical rollers and torus-shaped raceway profiles. They are non-locating bearings and accommodate exclusively radial loads. CARB bearings are often used to replace the non-locating spherical roller bearing in a locating/non-locating bearing arrangement.
Informații tehnice
atribute
| Logistic Greutate | 4150 g |
|---|---|
| Diametrul interior | 70 mm |
| Diametrul exterior | 150 mm |
| Lățime | 51 mm |
| Tipul jocului rulmentului | cn |
| Serie | c 23 |
| Focă | deschis |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
