Mâner Elesa+Ganter GN 3663-62-B12-4

Torque limiting knobs

Vedeți informațiile tehnice

Referințe

Elesa+Ganter:GN 3663-62-B12-4
Rubix:d581635
Producator:3663-62-B12-4
EAN:4045525084346
brand logo

rezumat tehnic

Lungime54 mm
Material/finisareAluminiu

Detalii produs : GN 3663-62-B12-4 ELESA+GANTER - GN 3663-62-B12-4 ELESA+GANTER


Torque limiting knobs GN 3663 are used when the manually applied torque is to be limited. When turned clockwise, the torque mechanical system of the knurled knob triggers an „over-engagement“ as soon as the specified torque is reached. When turning anti-clockwise, the mechanical system locks such that the torque is not limited. When tightening, this will ensure that the maximum permissible torque is not exceeded. On the other hand, the torque necessary for releasing will always be transferred reliably. After removing the cover and loosening the countersunk screw, the thread or bore insert can be dismantled.

Informații tehnice


atribute
Lungime54 mm
Material/finisareAluminiu
  • Disponibil – Data livrării la cerere