Referințe
Gedore:PRO 450 FH
Rubix:d818129
Producator:2927772
EAN:4010886950029




rezumat tehnic
| Cuplu de strângere minim | 0.5 N.m |
|---|---|
| Cuplu de strângere, maxim | 4.5 N.m |
| Lungime | 140 mm |
Detalii produs : PRO 450 FH GEDORE - PRO 450 FH GEDORE
Torque screwdriver Type PGNP FS 1/4" 0.5-4.5 Nm Use: Controlled screw tightening in the range 0.05 - 13.5 N·m Serial manufacture with constant tightening value Electronic industry, precision mechanics and industrial manufacturing Features: Pre-set torque screwdriver without a scale With 1/4" female hexagon drive for use with 1/4" hexagon bits as per DIN 3126 - C 6.3 Classified to DIN EN ISO 6789:2017 Type II Class F, with a factory certificate allowing for operations to be traced back Calibrated to a permitted +/- 6 % deviation of the set torque Precision radial ball clutch and cam design for controlled bi-directional tightening Precision mechanism slips very noticeably through when set torque is reached Automatic resetting to the starting position Fatigue-free working due to an ergonomic hand grip and a smoth tool reset action Calibration stickers can be easily applied to the purpose designed nose The pre-setting can be made at the factory or by the user on suitable torque testers If ordering, please specify the N·m value - if a fixed factory setting is desired (price on request) Scope of delivery: Torque screwdriver type PGNP FS Models 4.5 and 13.5 with additional sliding T-bar for ease of use Test certificate acc. to DIN EN ISO 6789 Delivered in sturdy cardboard packaging
Informații tehnice
atribute
| Logistic Greutate | 230 g |
|---|---|
| Cuplu de strângere minim | 0.5 N.m |
| Cuplu de strângere, maxim | 4.5 N.m |
| Lungime | 140 mm |
| Greutate | 0.23 kg |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere