Referințe
Gedore:758-10
Rubix:d792042
Producator:7096460
EAN:4002805758106





rezumat tehnic
| Cuplu de strângere minim | 0.2 N.m |
|---|---|
| Cuplu de strângere, maxim | 1 N.m |
| Lungime | 178 mm |
Detalii produs : 758-10 GEDORE - 758-10 GEDORE
Torque screwdriver SP 1/4" 20-100 cNm Use: In the torque range 0.1 - 5.0 N·m For test and installation work in the electrical and electronic hardware industry, instrument-making industry and industrial manufacturing or in quality control Features: Dial-indicating torque and test screwdriver - with dual scale (cN·m/ozf·in/lbf·in) With 1/4" female hexagon drive for use with 1/4" hexagon bits as per DIN 3126 - C 6.3 With adapter also suitable for 1/4" square drive sockets as per DIN 3124 Display accuracy: +/- 6 % tolerance of the indicated value Acc. to DIN EN ISO 6789, traceable to national standards For controlled bi-directional tightening With slave-pointer function For locking of maximum values / maximum-value display 4 models in the range 0.1 N·m to 5.0 N·m Lightweight construction by virtue of anodised aluminium handgrips EPA-conformant (Electrostatic Protected Area), for use in sensitive electrostatic applications Scope of delivery: Torque screwdriver type 758 1/4" square/hexagon drive adapter (no. 757-20) Models 758-25/-50 with additional sliding T-bar for ease of use Test certificate acc. to DIN EN ISO 6789 Delivered in sturdy cardboard packaging
Informații tehnice
atribute
| Logistic Greutate | 190 g |
|---|---|
| Cuplu de strângere minim | 0.2 N.m |
| Cuplu de strângere, maxim | 1 N.m |
| Lungime | 178 mm |
| Greutate | 0.19 kg |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere