Referințe
Gedore:8561-01
Rubix:138798
Producator:7683320
EAN:4002805856116


rezumat tehnic
| Cuplu de strângere minim | 20 N.m |
|---|---|
| Cuplu de strângere, maxim | 120 N.m |
| Adaptor de unitate pătrat | 1/2 '' |
Detalii produs : 7683320 - 7683320 CHEIE DINAMOMETRICA 8561-01 DREMOMETER B 1/2" 25-120 Nm GEDORE
Torque wrench DREMOMETER B 1/2" 25-120 Nm Use: Controlled screw tightening in the range 25-120 N·m / 18-90 lbf·ft For use in almost all industrial manufacturing areas Features: Classified to DIN EN ISO 6789:2017 Type II Class A, with a factory certificate. Working accuracy: +/- 3 % tolerance of scale set torque. The specification of the standard (+/- 4 %) is exceeded. 1/2" square drive with ball locking device DIN 3120 - A 12.5, ISO 1174 Automatic short-path actuation with tactile impulse and audible signal Dual scale with a scale graduation of 5 N·m and 5 lbf·ft With push-button release Technical advantage/Function: Lightweight and robust (as housing is made of an aluminium alloy), very workshop-friendly No inaccuracies whether used with both hands or held away from the handle (as for standard torque wrenches). Both the square drive and fulcrum are on an axis which ensures a high degree of user safety; can be extended to reduce the user's working load. Extremely low wear attributable to reduced forces in a unique lever mechanism Forged lever chain from our own quality forge Maximum precision even when subjected to extreme continuous use Long life cycles and tool lives Easy operation - fast and safe torque tightening Easy adjustment thanks to attractive adjusting button secured against loss at the end of the handle Single- and double-square drive for controlled bi-directional tightening
Informații tehnice
atribute
| Logistic Greutate | 1500 g |
|---|---|
| Cuplu de strângere minim | 20 N.m |
| Cuplu de strângere, maxim | 120 N.m |
| Adaptor de unitate pătrat | 1/2 '' |
| Lungime | 462 mm |
| Greutate | 1.5 kg |
| Fixare | 12.5 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere