Referințe
Gedore:7568-10
Rubix:d792216
Producator:1210971
EAN:4002805927397




rezumat tehnic
| Cuplu de strângere minim | 140 N.m |
|---|---|
| Cuplu de strângere, maxim | 760 N.m |
| Adaptor de unitate pătrat | 3/4 '' |
Detalii produs : 7568-10 GEDORE - 7568-10 GEDORE
Torque wrench DREMOMETER DL A+S 3/4" 155-760 Nm Technical advantage/function: Pre-set value locking and safety device (A+S) eliminates the possibility of unintentional or manipulated adjustment, thereby representing more process reliability of the user Classified to DIN EN ISO 6789:2017 Type II Class A, with a factory certificate. Working accuracy: +/- 3 % tolerance of scale set torque. The specification of the standard (+/- 4 %) is exceeded. Lightweight and robust (as housing is made of an aluminium alloy), very workshop-friendly No inaccuracies whether used with both hands or held away from the handle (as for standard torque wrenches). Both the square drive and fulcrum are on an axis which ensures a high degree of user safety; can be extended to reduce the user's working load. Extremely low wear attributable to reduced forces in a unique lever mechanism Forged lever chain from our own quality forge Maximum precision even when subjected to extreme continuous use Long life cycles and tool lives Easy operation - fast and safe torque tightening Single- and double-square drive for controlled bi-directional tightening Use: Controlled screw tightening in the range 6 - 3000 N·m For use in almost all industrial manufacturing areas Features: With certificate acc. to DIN EN ISO 6789, traceable via in-house DAkkS laboratory to national standards Automatic short-path actuation with tactile impulse and audible signal Dual scale with corresponding scale graduation (see table) Type B, BC, C with push-button release Pre-set DREMOMETER for serial production wherever the same value always needs to be applied The pre-setting can be made at the factory or by the user on suitable torque testers If ordering, please specify the N·m value - if a fixed factory pre-setting is desired (price on request)
Informații tehnice
atribute
| Logistic Greutate | 3200 g |
|---|---|
| Cuplu de strângere minim | 140 N.m |
| Cuplu de strângere, maxim | 760 N.m |
| Adaptor de unitate pătrat | 3/4 '' |
| Lungime | 800 mm |
| Greutate | 3.2 kg |
| Fixare | 20 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere