Referințe
Format:58830090, 9558830090
Rubix:d812058
Producator:4317784120760
EAN:4317784120760


rezumat tehnic
| Tipări | profil torx |
|---|---|
| Dimensiunea imprimării | t30 |
| Lungimea lamei | 115 mm |
Detalii produs : 9558830090 FORMAT - 9558830090 FORMAT
Screwdriver for TORX®
Design: Round blade made of high-alloy special steel. Ergonomic handle with integrated soft areas and roll protection. In addition, the screwdriver head is embossed with output symbol and size.
Burnished tip. With Kraftkant® handle.
Torx screwdriver T 30x115mm
Informații tehnice
atribute
| Tipări | profil torx |
|---|---|
| Dimensiunea imprimării | t30 |
| Lungimea lamei | 115 mm |
| Lungime | 213 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere