Referințe
Portwest:FW95GNR40
Rubix:d1209251
Producator:FW95GNR40
EAN:5036108159888
Detalii produs : FW95GNR40 PORTWEST - RUBBER BOOTS PORTWEST FW95GNR40
The Total Safety Wellington offers ultimate S5 protection to the wearer. Steel toecap and midsole. PVC/Nitrile construction that is waterproof and resistant to oil, fuels and acids. Suitable for a variety of environments. Protective steel toecap. Steel midsole. Anti-static footwear. Energy Absorbing Seat Region.
100% Waterproof keeping feet warm and dry. Fuel and oil resistant outsole. Puncture resistant steel midsole. Protective steel toecap. Dual density PVC/Nitrile construction.
Standard : EN 13832-2:2006, EN ISO 20345:2011 S5
100% Waterproof keeping feet warm and dry. Fuel and oil resistant outsole. Puncture resistant steel midsole. Protective steel toecap. Dual density PVC/Nitrile construction.
Standard : EN 13832-2:2006, EN ISO 20345:2011 S5
Informații tehnice
atribute
| EU Mărime | 40 |
|---|---|
| Culoare | verde |
| Material de bază | clorurădepolivinil (pvc) |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
EU Mărime
40
