Referințe
Pferd Tools:TR 10010-10 TH
Rubix:d700151
Producator:44271004
EAN:4007220294130
Detalii produs : 44271004 PFERD - CLOTH RING TR 10010-10 TH PFERD
Cloth rings are used for pre-polishing and high-gloss polishing with polishing pastes.
If the intention is to achieve very smooth surface finishes, use several or even all variants successively.
Cloth rings are available in four types: ST (sisal cloth) = Coarse pre-polishing TH (hard cloth) = Pre-polishing TW (soft cloth) = High-gloss polishing FL (flannel) = High-gloss polishing/buffing •Priced per piece, order quantity 5 pieces
If the intention is to achieve very smooth surface finishes, use several or even all variants successively.
Cloth rings are available in four types: ST (sisal cloth) = Coarse pre-polishing TH (hard cloth) = Pre-polishing TW (soft cloth) = High-gloss polishing FL (flannel) = High-gloss polishing/buffing •Priced per piece, order quantity 5 pieces
Informații tehnice
atribute
| Diametru | 100 mm |
|---|---|
| Diametrul de reaming | 10 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere