Referințe
Pferd Tools:RBF 1225/6 INOX
Rubix:d817536
Producator:21117882
EAN:4007220900567



Detalii produs : RBF 1225/6 INOX PFERD - RBF 1225/6 INOX PFERD
Round arch shape RBF, INOX
Rotor-cutter, 6 mm shaft Ø
Design:INOX tooth system for extremely good machining performance on austenitic, rust- and acid-resistant steels with low heat generation. Low noise and vibration.Informații tehnice
atribute
| Diametrul cozii | 6 mm |
|---|---|
| Lungime totală | 0 mm |
| Diametrul capului | 12 mm |
| Aplicare | oțel |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
