Mâner Elesa+Ganter GN 5339.5-50-B10-C-MT
Triangular knobs, Stainless Steel
Vedeți informațiile tehniceReferințe
Elesa+Ganter:GN 5339.5-50-B10-C-MT
Rubix:d604601
Producator:GN 5339.5-50-B10-C-MT
EAN:4045525453753





Detalii produs : 5339.5-50-B10-C-MT ELESA+GANTER - 5339.5-50-B10-C-MT ELESA+GANTER
Stainless Steel - Triangular knobs GN 5339.5 have been specially designed for use on machinery in the food industry. The smooth and enclosed areas as well as the corner radii comply with the requirements of hygiene standards. Original ELESA-Design, manufactured in metal version under permission of ELESA s.p.a.
Informații tehnice
atribute
| Logistic Greutate | 148 g |
|---|---|
| Lungime | 33 mm |
| Material/finisare | Oțel |
| Diametru | 50 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
