Dispozitiv central de lubrifiere FAG ARCA-PUMP-BARREL-50-S.TROLLEY
Trolley
Vedeți informațiile tehniceVezi documenteleReferințe
FAG:ARCA-PUMP-BARREL-50-S.TROLLEY
Rubix:d1252459
Producator:0744442390000
EAN:4012802872583
Documente
Detalii produs : ARCA-PUMP-BARREL-50-S.TROLLEYFAG - LUBRICATION INSTALLATION FAG ARCA-PUMP-BARREL-50-S.TROLLEY
Manual and pneumatic drum pumps are suitable for delivering large quantities of grease under high pressure over long distances. However, they can also be used to fill the CONCEPT lubricators and associated cartridges. When directly inserted in the original container, they facilitate economical use (less time required and optimal emptying). At the same time, they reduce the risk of lubricant contamination. The pneumatic drum pump ARCA-PUMP-BARREL-. . -S is suitable for use in hobbocks with a fill quantity of 25 kg or 50 kg as well as for drums with 180 kg.
Aplicații
Filling of rolling bearings;Greasing of gearboxes
Informații tehnice
atribute
| Logistic Greutate | 13600 g |
|---|---|
| Diametrul exterior | 910 mm |
| Greutate | 13.6 kg |
| Model | arca |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere

