Referințe
Portwest:FT64-40
Rubix:d1205100
EAN:5036108254408

Detalii produs : FT64-40 PORTWEST - UNISEX SAFETY SHOES PORTWEST FT64-40
Strong and flexible, the Trouper shoe is ideal for long hours of wear. Steel toecap and midsole, oil resistant and energy absorbing seat region. Outstanding comfort with classic black styling.
Puncte forte
•CE certified
Protective steel toecap
Steel midsole
Anti-static footwear
Energy Absorbing Seat Region
SRC - Slip resistant outsole to prevent slips and trips on ceramic and steel surfaces
Fuel and oil resistant outsole
Dual density sole unit
Pierce resistant steel midsole
Protective steel toecap
Steel midsole
Anti-static footwear
Energy Absorbing Seat Region
SRC - Slip resistant outsole to prevent slips and trips on ceramic and steel surfaces
Fuel and oil resistant outsole
Dual density sole unit
Pierce resistant steel midsole
Informații tehnice
atribute
| EU Mărime | 40 |
|---|---|
| Culoare | negru |
| Material de bază | piele |
| Tipul de închidere | a lega |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
EU Mărime
40