Referințe
Portwest:TX11BKTXL
Rubix:d1212382
Producator:TX11BKTXL
EAN:5036108185733

Detalii produs : TX11BKTXL PORTWEST - WORKWEAR TROUSERS PORTWEST TX11BKTXL
This stylish cotton rich trouser is designed to give the ultimate in comfort and functionality. Cleaver features include 9 pockets, knee pad pockets, half elasticated waistband and hook and loop leg hem fastening.
Puncte forte
•High cotton content for superior comfort|•50+ UPF rated fabric to block 98% of UV rays|•9 pockets for ample storage|•Knee pad pockets to facilitate knee pads|•Half elasticated waist for a secure and comfortable fit|•Hook and loop hems for a secure fit|•Handy waistband D ring for keys or ID cards|•Twin-stitched seams for extra durability|•Two back patch pockets|•Bartacked at all stress points
Informații tehnice
atribute
| Culoare | negru |
|---|---|
| Mărime | xl |
| Material de bază | bumbac/poliester |
| Culoare secundară | fără culoare secundară |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere