Pantaloni de lucru Portwest TX11GRRS

Trouser

Vedeți informațiile tehnice

Referințe

Portwest:TX11GRRS
Rubix:d1208308
Producator:TX11GRRS
EAN:5036108169382
brand logo

rezumat tehnic

Culoaregri
Mărimes
Material de bazăbumbac/poliester
Vezi toate Caracteristice

Detalii produs : TX11GRRS PORTWEST - WORKWEAR TROUSERS PORTWEST TX11GRRS


This stylish cotton rich trouser is designed to give the ultimate in comfort and functionality. Cleaver features include 9 pockets, knee pad pockets, half elasticated waistband and hook and loop leg hem fastening.

Puncte forte

•High cotton content for superior comfort|•50+ UPF rated fabric to block 98% of UV rays|•9 pockets for ample storage|•Knee pad pockets to facilitate knee pads|•Half elasticated waist for a secure and comfortable fit|•Hook and loop hems for a secure fit|•Handy waistband D ring for keys or ID cards|•Twin-stitched seams for extra durability|•Two back patch pockets|•Bartacked at all stress points

Informații tehnice


atribute
Culoaregri
Mărimes
Material de bazăbumbac/poliester
Culoare secundarăfără culoare secundară
  • Disponibil – Data livrării la cerere

Culoare

Mărime

Material de bază