Referințe
Portwest:C701FGR30
Rubix:d1212228
Producator:C701FGR30
EAN:5036108419487

Detalii produs : C701FGR30 PORTWEST - WORKWEAR TROUSERS PORTWEST C701FGR30
Combat Trousers, C701, Forest Green, Size 30
Puncte forte
This garment portrays all the original styling of the modern-day work trouser. Constructed from our rugged, pre-shrunk Kingsmill fabric, the Combat Trouser is built to take on the toughest of jobs. Multiple utility pockets are featured with Hook and Loop flaps for added security.
Durable polycotton fabric for high performance and maximum wearer comfort
Durable polycotton fabric for high performance and maximum wearer comfort
Informații tehnice
atribute
| Culoare | verde |
|---|---|
| Mărime | 30 |
| Material de bază | bumbac/poliester |
| Culoare secundară | fără culoare secundară |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
Mărime
30