Referințe
Portwest:C701KHR34
Rubix:d1207275
Producator:C701KHR34

Detalii produs : C701KHR34 PORTWEST - WORKWEAR TROUSERS PORTWEST C701KHR34
Combat Trousers, C701, Khaki, Size 34
Puncte forte
This garment portrays all the original styling of the modern-day work trouser. Constructed from our rugged, pre-shrunk Kingsmill fabric, the Combat Trouser is built to take on the toughest of jobs. Multiple utility pockets are featured with Hook and Loop flaps for added security., Durable polycotton fabric for high performance and maximum wearer comfort
Informații tehnice
atribute
| Culoare | kaki |
|---|---|
| Mărime | 34 |
| Material de bază | bumbac/poliester |
| Culoare secundară | fără culoare secundară |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
Mărime
34