Referințe
Portwest:S231BKS40
Rubix:d1211151
Producator:S231BKS40
EAN:5036108313259

Detalii produs : S231BKS40 PORTWEST - WORKWEAR TROUSERS PORTWEST S231BKS40
WX2 Eco Stretch Slim Fit Combat Trousers, S231, Black Short, Size 40
Puncte forte
This slim fit stretch trouser has all the features of a cargo style with the advantage of dynamic cotton stretch twill fabric. This stretch fabric gives the ultimate in comfort and freedom of movement. Features include multiple utility pockets and a concealed hook and bar waist fastening. With twin stitching throughout and bar-tacking at all stress points, this trouser is highly durable.
Stretch cotton fabric contains a cotton rich and elastane mix for comfort and freedom of movement
Stretch cotton fabric contains a cotton rich and elastane mix for comfort and freedom of movement
Informații tehnice
atribute
| Culoare | negru |
|---|---|
| Mărime | 40 |
| Material de bază | bumbac |
| Culoare secundară | fără culoare secundară |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere