Referințe
Portwest:S233DNR36
Rubix:d1204381
Producator:S233DNR36
EAN:5036108350346



Detalii produs : S233DNR36 PORTWEST - WORKWEAR TROUSERS PORTWEST S233DNR36
WX2 Eco Women's Stretch Cargo Trousers, S233, Dark Navy, Size 36
Puncte forte
This women's slim fit stretch cargo is the perfect uniform solution. It offers a contemporary slim fit in a dynamic cotton stretch twill fabric. The stretch fabric gives the ultimate in comfort and freedom of movement. Features include side pockets, a rear buttoned jetted pocket and a hook and bar waist fastening. Highly durable with twin stitching throughout and bar-tacked at all stress points.
Stretch cotton fabric contains a cotton rich and elastane mix for comfort and freedom of movement
Stretch cotton fabric contains a cotton rich and elastane mix for comfort and freedom of movement
Informații tehnice
atribute
| Culoare | marinei |
|---|---|
| Mărime | 36 |
| Material de bază | bumbac |
| Culoare secundară | fără culoare secundară |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere