Referințe
Portwest:PW242OBR42
Rubix:d1203906
Producator:PW242OBR42
EAN:5036108357093



Detalii produs : PW242OBR42 PORTWEST - HIGH VISIBILITY TROUSERS PORTWEST PW242OBR42
PW2 Hi-Vis Holster Pocket Trousers, PW242, Orange/Black, Size 42
Puncte forte
A thoughtfully designed hi-vis trouser featuring multi-functional holster pockets, top loading kneepad pockets and a side elasticated waist. Durable Kingsmill™ fabric and Texpel™ stain resistant finish ensures that the garment stays looking new for longer. Precision engineered with anti-scratch and metal-free trims to give total peace of mind when working.
Durable polycotton fabric with Texpel stain resistant finish
Durable polycotton fabric with Texpel stain resistant finish
Informații tehnice
atribute
| Culoare | portocale |
|---|---|
| Mărime | 42 |
| Clasa EN20471 | 2 |
| Material de bază | bumbac/poliester |
| Culoare secundară | negru |
| Gramaj | 245 g/m² |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
Culoare
Mărime
42