Referințe
Portwest:BX321BKY33
Rubix:d1211022
Producator:BX321BKY33
EAN:5036108391400



Detalii produs : BX321BKY33 PORTWEST - WORKWEAR TROUSERS PORTWEST BX321BKY33
Ultimate Modular 3-in-1 Trousers, BX321, Black/Yellow, Size 33
Puncte forte
The Ultimate Modular 3-in-1 Trouser design for your every need. The 3-in-1 design converts a work trouser to a work short or a EN20471 Class 1 work trouser. You have every thing you need. Pockets with magnetic flaps so they don't get in the way, Knee pads pockets, Large built in side pockets for large tools, spray cans or just fold up the legs when in shorts mode and keep them safe. Built in waistband, Front of leg cargo pocket for easier use when working, Mesh mobile phone pocket. Plus the unique clip on pocket system with the use of three pockets that can clip on the front or the back of the trouser.
4-way stretch fabric for ease of movement and added comfort
4-way stretch fabric for ease of movement and added comfort
Informații tehnice
atribute
| Culoare | negru |
|---|---|
| Mărime | 33 |
| Material de bază | poliamidă |
| Culoare secundară | galben |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
Mărime
33