Referințe
Portwest:DX443BKR44
Rubix:d1210144
Producator:DX443BKR44
EAN:5036108355792



Detalii produs : DX443BKR44 PORTWEST - WORKWEAR TROUSERS PORTWEST DX443BKR44
DX4 Service Trousers, DX443, Black, Size 44
Puncte forte
The DX4 Service Trouser is expertly designed for exceptional comfort, flexibility and protection. Made using dynamic 4X stretch fabrics which assures greater ease of movement. Cargo pockets perfectly placed for added convenience and crotch gusset to reduce stress and prevent seam failure.
4-way stretch fabric for ease of movement and added comfort
4-way stretch fabric for ease of movement and added comfort
Informații tehnice
atribute
| Culoare | negru |
|---|---|
| Mărime | 44 |
| Material de bază | poliester |
| Culoare secundară | fără culoare secundară |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
Mărime
44