Referințe
Portwest:EV440MGR44
Rubix:d1209338
Producator:EV440MGR44
EAN:5036108417100



Detalii produs : EV440MGR44 PORTWEST - WORKWEAR TROUSERS PORTWEST EV440MGR44
EV4 Stretch Detachable Holster Trouser, EV440, Metal Grey, Size 44
Puncte forte
The EV4 Stretch Holster Trouser offers an enhanced ergonomic design, featuring laser cut ventilation for optimal airflow during work. With a high-rise back waistband and side elastication, it provides excellent protection in all working positions. The trousers include pre-bent, top-loading adjustable knee pad pockets, spacious front pockets, and versatile zip thigh pockets for secure storage of phones, pens, and tools. Triple stitching throughout ensures maximum durability.
Extremely water resistant PFAS free Texpel™ Splash Eco fabric finish, water beads away from fabric surface
Extremely water resistant PFAS free Texpel™ Splash Eco fabric finish, water beads away from fabric surface
Informații tehnice
atribute
| Culoare | gri |
|---|---|
| Mărime | 44 |
| Material de bază | poliamidă |
| Culoare secundară | fără culoare secundară |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
Culoare
Mărime
44