Referințe
Portwest:EV440MGT30
Rubix:d1210712
Producator:EV440MGT30
EAN:5036108420186

Detalii produs : EV440MGT30 PORTWEST - WORKWEAR TROUSERS PORTWEST EV440MGT30
EV4 Stretch Detachable Holster Trouser, EV440, Metal Grey Tall, Size 30
Puncte forte
The EV4 Stretch Holster Trouser offers an enhanced ergonomic design, featuring laser cut ventilation for optimal airflow during work. With a high-rise back waistband and side elastication, it provides excellent protection in all working positions. The trousers include pre-bent, top-loading adjustable knee pad pockets, spacious front pockets, and versatile zip thigh pockets for secure storage of phones, pens, and tools. Triple stitching throughout ensures maximum durability.
Extremely water resistant PFAS free Texpel™ Splash Eco fabric finish, water beads away from fabric surface
Extremely water resistant PFAS free Texpel™ Splash Eco fabric finish, water beads away from fabric surface
Informații tehnice
atribute
| Culoare | gri |
|---|---|
| Mărime | 30 |
| Material de bază | poliamidă |
| Culoare secundară | fără culoare secundară |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
Culoare
Mărime
30