Referințe
Portwest:L701TER34
Rubix:d1211184
Producator:L701TER34
EAN:5036108384150

Detalii produs : L701TER34 PORTWEST - WORKWEAR TROUSERS PORTWEST L701TER34
Lightweight Combat Trousers, L701, Teal, Size 34
Puncte forte
This garment portrays all the original styling of the modern-day work trouser. Constructed from our rugged, pre-shrunk Kingsmill fabric, the Lightweight Combat Trouser is built to take on the toughest of jobs. Multiple utility pockets are featured with Hook and Loop flaps for added security.
Durable polycotton fabric for high performance and maximum wearer comfort
Durable polycotton fabric for high performance and maximum wearer comfort
Informații tehnice
atribute
| Culoare | albastru |
|---|---|
| Mărime | 34 |
| Material de bază | bumbac/poliester |
| Culoare secundară | fără culoare secundară |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
Culoare
Mărime
34