Referințe
Portwest:PW240BDR42
Rubix:d1205978
Producator:PW240BDR42
EAN:5036108363247

Detalii produs : PW240BDR42 PORTWEST - WORKWEAR TROUSERS PORTWEST PW240BDR42
PW2 Service Trousers, PW240, Size 42
Puncte forte
Practical, stylish, and hardwearing; the PW2 Service Trouser delivers long-lasting comfort and performance. Numerous storage pockets afford excellent personal security. Precision engineered with anti-scratch and metal-free trims to give total peace of mind when working.
Durable polycotton fabric for high performance and maximum wearer comfort
Durable polycotton fabric for high performance and maximum wearer comfort
Informații tehnice
atribute
| Culoare | negru |
|---|---|
| Mărime | 42 |
| Material de bază | bumbac/poliester |
| Culoare secundară | roșu |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
Culoare
Mărime
42