Referințe
Portwest:PW304BKR40
Rubix:d1211162
Producator:PW304BKR40
EAN:5036108346233



Detalii produs : PW304BKR40 PORTWEST - WORKWEAR TROUSERS PORTWEST PW304BKR40
PW3 Lightweight Stretch Trousers, PW304, Black, Size 40
Puncte forte
Innovative lightweight stretch trouser using high performing two-way stretch fabric to give maximum range of movement when working. Clever features include top loading kneepad pockets and an easy access multi-way thigh pocket for secure storage of phone, keys and tools. Oxford fabric reinforcement at key abrasion points and triple stitching throughout for maximum durability. With adjustable leg length for added convenience this trouser is the smart choice for the modern workplace.
2-way twill stretch fabric for ease of movement and added comfort
2-way twill stretch fabric for ease of movement and added comfort
Informații tehnice
atribute
| Culoare | negru |
|---|---|
| Mărime | 40 |
| Material de bază | bumbac/poliester |
| Culoare secundară | fără culoare secundară |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
Mărime
40