Referințe
Portwest:PW304BKR42
Rubix:d1209982
Producator:PW304BKR42
EAN:5036108346257



Detalii produs : PW304BKR42 PORTWEST - WORKWEAR TROUSERS PORTWEST PW304BKR42
PW3 Lightweight Stretch Trousers, PW304, Black, Size 42
Puncte forte
Innovative lightweight stretch trouser using high performing two-way stretch fabric to give maximum range of movement when working. Clever features include top loading kneepad pockets and an easy access multi-way thigh pocket for secure storage of phone, keys and tools. Oxford fabric reinforcement at key abrasion points and triple stitching throughout for maximum durability. With adjustable leg length for added convenience this trouser is the smart choice for the modern workplace.
2-way twill stretch fabric for ease of movement and added comfort
2-way twill stretch fabric for ease of movement and added comfort
Informații tehnice
atribute
| Culoare | negru |
|---|---|
| Mărime | 42 |
| Material de bază | bumbac/poliester |
| Culoare secundară | fără culoare secundară |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
Mărime
42