Referințe
Portwest:PW305BKR28
Rubix:d1208999
Producator:PW305BKR28
EAN:5036108340682



Detalii produs : PW305BKR28 PORTWEST - WORKWEAR TROUSERS PORTWEST PW305BKR28
PW3 Stretch Holster Work Trousers, PW305, Black, Size 28
Puncte forte
Rugged trouser made from high performing two-way stretch fabric to give maximum range of movement when working. Packed full of features to offer superb function and performance including top loading pre-shaped kneepad pockets, adjustable leg length, crotch gusset to reduce stress and prevent seam failure and a side leg cargo pocket. Oxford fabric reinforcement at key abrasion points and triple stitching throughout for maximum durability.
2-way twill stretch fabric for ease of movement and added comfort
2-way twill stretch fabric for ease of movement and added comfort
Informații tehnice
atribute
| Culoare | negru |
|---|---|
| Mărime | 28 |
| Material de bază | bumbac/poliester |
| Culoare secundară | fără culoare secundară |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
Mărime
28