Referințe
Portwest:S235BKR34
Rubix:d1204556
Producator:S235BKR34
EAN:5036108362585

Detalii produs : S235BKR34 PORTWEST - WORKWEAR TROUSERS PORTWEST S235BKR34
WX2 Eco Women's Stretch Slim Chino Trousers, S235, Black, Size 34
Puncte forte
This Women's slim fit stretch chino is the perfect uniform solution. It offers a contemporary slim fit in a dynamic cotton stretch twill fabric. The stretch fabric gives the ultimate in comfort and freedom of movement. Features include side pockets, a rear buttoned jetted pocket and a hook and bar waist fastening. Highly durable with twin stitching throughout and bar-tacked at all stress points.
Stretch cotton fabric contains a cotton rich and elastane mix for comfort and freedom of movement
Stretch cotton fabric contains a cotton rich and elastane mix for comfort and freedom of movement
Informații tehnice
atribute
| Culoare | negru |
|---|---|
| Mărime | 34 |
| Material de bază | bumbac |
| Culoare secundară | fără culoare secundară |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere