Referințe
Portwest:S235BKR40
Rubix:d1208695
Producator:S235BKR40
EAN:5036108362615

Detalii produs : S235BKR40 PORTWEST - WORKWEAR TROUSERS PORTWEST S235BKR40
WX2 Eco Women's Stretch Slim Chino Trousers, S235, Black, Size 40
Puncte forte
This Women's slim fit stretch chino is the perfect uniform solution. It offers a contemporary slim fit in a dynamic cotton stretch twill fabric. The stretch fabric gives the ultimate in comfort and freedom of movement. Features include side pockets, a rear buttoned jetted pocket and a hook and bar waist fastening. Highly durable with twin stitching throughout and bar-tacked at all stress points.
Stretch cotton fabric contains a cotton rich and elastane mix for comfort and freedom of movement
Stretch cotton fabric contains a cotton rich and elastane mix for comfort and freedom of movement
Informații tehnice
atribute
| Culoare | negru |
|---|---|
| Mărime | 40 |
| Material de bază | bumbac |
| Culoare secundară | fără culoare secundară |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere